Shop All Strain Relief Grips
Remke
Cord Grip, PG16 Thread, .625-.750
Mfr # RPG-16212
Zoro # G7198952
Sold in multiples of 8 for $58.32
$58.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Size 3
- Min Cable Range over Jacket (in) 0.625
- Maximum Operating Temperature (F) 250
- Clearance Hole (in) 0.966
- Cord Grip Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RPG-16212
- Zoro # G7198952
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Form Size | 3 |
C Dimension (in) | 1.4 |
D Dimension (in) | 1.38 |
B Dimension (in) | 0.39 |
A Dimension (in) | 0.7 |
Thread Size | PG16 |
Inside Body Diameter / Body Bore | 0.695 |
E Dimension (in) | 1.53 |
Maximum Knock Out Size (in) | 0.966 |
Description
Cord Grip,PG16 Thread,.625-.750
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pendant Push Button Station, 2NO, Red (9001BW92R)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.60" Opening, Standard Size, Aluminum (SA720)
- EATON Molded Case Circuit Breaker, EHD Series 40A, 3 Pole, 480V AC (EHD3040)
- PANDUIT Tub Ring Term, N-Ins, 1, 2Awg, 1/4Stud, PK200 (S2-14R-T)
- REMKE Cord Grip, Alum, 90 deg., 1", .750-.875 (RSR-9314)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .562-.625 (RSP-9110)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-2309)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", 1.00-1.125 (RSR-9418)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2110)
- REMKE Cord Grip, Alum, 3/4" NPT, .375-.438 (RSR-2107)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2 in., Straight, White (SHC1071)
- Remke Cord Grips