Shop All Strain Relief Connector
Remke
Cord Grip, PG16 Thread, .500-.562
Mfr # RPG-16209
Zoro # G7198961
product price: $7.19
/ea
Sold in multiples of 8 for $57.52
$57.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Knock Out Size (in) 0.966
- Max Cable Range over Jacket (in) 0.562
- Cable Range .500 - .562
- D Dimension (in) 1.38
- Maximum Operating Temperature (F) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-16209
- Zoro # G7198961
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Maximum Knock Out Size (in) | 0.966 |
D Dimension (in) | 1.38 |
Form Size | 3 |
Inside Body Diameter / Body Bore | 0.695 |
B Dimension (in) | 0.39 |
E Dimension (in) | 1.53 |
A Dimension (in) | 0.7 |
C Dimension (in) | 1.4 |
Thread Size | PG16 |
Description
Cord Grip,PG16 Thread,.500-.562
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25L2TC14)
- RACO Switch Box Ring, NOVAL Accessory, Galvanized steel, Switch Box (976)
- BURNDY Split-Bolt Connector, 2 str to 2/0 str (KSU26)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: No (LC1D25G7)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .312-.375 (RSR-9006)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.188-2.312 (RSR-737)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Size 4 (RSR-312)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375 (RSR-9522)
- REMKE Cord Grip, Steel, 3/8" NPT, .250-.312 (RSRS-005)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2310)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012ZP)
- Remke Strain Relief Connector