Shop All Strain Relief Grips
Remke
Cord Grip, PG16 Thrd, .688-.812, Mesh
Mfr # RPG-16213-E
Zoro # G7199591
product price: $37.89
/ea
Sold in multiples of 2 for $75.78
$75.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Minimum Operating Temperature (C) -40
- Thread Size PG16
- E Dimension (in) 1.53
- Inside Body Diameter / Body Bore 0.695
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-16213-E
- Zoro # G7199591
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | PG16 |
E Dimension (in) | 1.53 |
Inside Body Diameter / Body Bore | 0.695 |
Maximum Knock Out Size (in) | 0.966 |
B Dimension (in) | 0.39 |
D Dimension (in) | 1.38 |
Form Size | 3 |
A Dimension (in) | 0.7 |
C Dimension (in) | 1.4 |
Description
Cord Grip,PG16 Thrd,.688-.812,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 1.25A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1-1/4)
- 3M 16-14 AWG Vinyl Fork Terminal #6 Stud PK100 (MVU14-6FX)
- CALBRITE Conduit Clamp, 316 SS, 2 In (S62000SC00)
- DAYTON Motor Starter Enclosure, Steel, NEMA 4, 25A (6FZJ6)
- REMKE Cord Grip, Alum, 1/2" NPT, .438-.500 (RSR-108)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-1210)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-010R)
- REMKE Strain Relief, Wide Range, 1-1/4", .94-1.25 (7303-006R)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", .875-1.00 (RSR-9416)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-209)
- REMKE Cord Grip, Alum, 1-1/2", .568-.688, Size 5 (RSR-511)
- Remke Strain Relief Grips