Shop All Strain Relief Grips
Remke
Cord Grip, PG16 Thrd, .500-.562, Mesh
Mfr # RPG-16209-E
Zoro # G7199549
product price: $40.39
/ea
Sold in multiples of 2 for $80.78
$80.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Min Cable Range over Jacket (in) 0.5
- Bushing Material Neoprene
- Form Size 3
- Minimum Operating Temperature (F) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-16209-E
- Zoro # G7199549
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Form Size | 3 |
D Dimension (in) | 1.38 |
A Dimension (in) | 0.7 |
Thread Size | PG16 |
Maximum Knock Out Size (in) | 0.966 |
C Dimension (in) | 1.4 |
E Dimension (in) | 1.53 |
B Dimension (in) | 0.39 |
Inside Body Diameter / Body Bore | 0.695 |
Description
Cord Grip,PG16 Thrd,.500-.562,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Selector Switch, Plastic (C22-WRK-K11)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0CB03)
- BRYANT Straight Blade Devices, Receptacles, Duplex, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, Brown (CBRS20)
- CANTEX Conduit Outlet Body, PVC, E (5133156)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375, Mesh (RSR-106-E)
- REMKE Cord Grip, Alum, 2" NPT, 2.188-2.312, Mesh (RSR-6737-E)
- REMKE Cord Grip, Alum, 2-1/2", 2.312-2.438, Mesh (RSR-739-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.688-1.812, Mesh (RSR-6729-E)
- REMKE Cord Grip, PG29 Thrd, .812-.938, Mesh (RPG-29315-E)
- REMKE Cord Grip, ISO, M40, .875-1.00, Mesh (RSM-40416-E)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-003R)
- Remke Strain Relief Grips