Shop All Strain Relief Grips
Remke
Cord Grip, PG16 Thrd, .438-.500, Mesh
Mfr # RPG-16208-E
Zoro # G7199600
product price: $40.39
/ea
Sold in multiples of 2 for $80.78
$80.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- C Dimension (in) 1.4
- Bushing Material Neoprene
- Body Material Aluminum
- A Dimension (in) 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-16208-E
- Zoro # G7199600
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
C Dimension (in) | 1.4 |
A Dimension (in) | 0.7 |
Thread Size | PG16 |
D Dimension (in) | 1.38 |
Form Size | 3 |
E Dimension (in) | 1.53 |
Maximum Knock Out Size (in) | 0.966 |
Inside Body Diameter / Body Bore | 0.695 |
B Dimension (in) | 0.39 |
Description
Cord Grip,PG16 Thrd,.438-.500,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 24.4" L Heavy Duty Cable Tie BK PK 50 (BT7LH-L0)
- PANDUIT Grommet Edging, Solid, 100 ft., 0.099 In. (GES99F-A-C)
- MARINCO Cls40Frsb-C Cls Series Mnt (400A/600V) 1.125" Stud; Female-Red (C ) (CLS40FRSB-C)
- THE BEST CONNECTION I.D. Black Split Loom Flex-Guard Tubing 10 Ft, 3/8" (JTT4305F)
- REMKE Cord Grip, PG21 Thread, .750-.875 (RPG-21314)
- REMKE Cord Grip, ISO, M40, 1.00-1.125, Mesh (RSM-40418-E)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .568-.688 (RSR-411)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-213)
- REMKE Cord Grip, PG29 Thrd, .750-.875, Mesh (RPG-29314-E)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .375-.438 (RSR-9107)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.75 to 1.88 (74011257)
- Remke Cord Grips