Shop All Strain Relief Grips
Remke
Cord Grip, PG13.5 Thread, .562-.625
Mfr # RPG-13110
Zoro # G7199068
Sold in multiples of 9 for $55.71
$55.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- C Dimension (in) 1.1
- Min Cable Range over Jacket (in) 0.562
- Connector Material Aluminum
- Minimum Operating Temperature (C) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RPG-13110
- Zoro # G7199068
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
C Dimension (in) | 1.1 |
B Dimension (in) | 0.39 |
Thread Size | PG13.5 |
Form Size | 2 |
D Dimension (in) | 1.09 |
Maximum Knock Out Size (in) | 0.883 |
E Dimension (in) | 1.25 |
A Dimension (in) | 0.61 |
Inside Body Diameter / Body Bore | 0.61 |
Description
Cord Grip,PG13.5 Thread,.562-.625
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS630B1NAM12)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 25 M (GBLC2-D1-25)
- MERSEN Open Fuse Block, R UL Class, 1 Poles, 200A Amp Range, 600V AC/DC Volt Rating (62001R)
- ALLEN TEL Cat 5e Patch Cable, 50 ft, Black (AT1550EV-BK)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625 (RSR-901)
- REMKE Cord Grip, Alum, 3/4" NPT, .568-.688 (RSR-211)
- REMKE Cord Grip, PG21 Thread, .625-.750 (RPG-21312)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .562-.625 (RSR-9110)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Size 6 (RSR-5625)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-110)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1024ZP)
- Remke Cord Grips