Shop All Strain Relief Grips
Remke
Cord Grip, PG13.5 Thread, .500-.562
Mfr # RPG-13109
Zoro # G7199007
Sold in multiples of 9 for $52.65
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Operating Temperature (F) -40
- Form Size 2
- Max Cable Range over Jacket (in) 0.562
- Thread Size PG13.5
- B Dimension (in) 0.39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RPG-13109
- Zoro # G7199007
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Form Size | 2 |
Thread Size | PG13.5 |
B Dimension (in) | 0.39 |
Inside Body Diameter / Body Bore | 0.61 |
Maximum Knock Out Size (in) | 0.883 |
C Dimension (in) | 1.1 |
D Dimension (in) | 1.09 |
A Dimension (in) | 0.61 |
E Dimension (in) | 1.25 |
Description
Cord Grip,PG13.5 Thread,.500-.562
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC181804G)
- CANTEX Weatherproof Electrical Box, 22.5 cu in, FSE Box, 1 Gang, PVC (5133363)
- GARDNER BENDER Sliding Connector Assortment Kit (TK-32)
- MEAD 5-240V-AC 5-240V-DC PROXIMITY SENSOR (CS-6200R)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.312-2.438 (RSR-739)
- REMKE Cord Grip, Steel, 3/4" NPT, .568-.688 (RSRS-211)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-107)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812 (RSR-902)
- REMKE Cord Grip, Steel, 1" NPT, .500-.562 (RSRS-309)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", .875-1.00 (RSR-9416)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1064)
- Remke Strain Relief Grips