Shop All Strain Relief Grips
Remke
Cord Grip, PG13.5 Thread, .438-.500
Mfr # RPG-13108
Zoro # G7199059
Sold in multiples of 9 for $51.75
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Size 2
- Inside Body Diameter / Body Bore 0.61
- Bushing Holes 1
- Clearance Hole (in) 0.883
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RPG-13108
- Zoro # G7199059
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Form Size | 2 |
Inside Body Diameter / Body Bore | 0.61 |
D Dimension (in) | 1.09 |
A Dimension (in) | 0.61 |
E Dimension (in) | 1.25 |
B Dimension (in) | 0.39 |
Maximum Knock Out Size (in) | 0.883 |
C Dimension (in) | 1.1 |
Thread Size | PG13.5 |
Description
Cord Grip,PG13.5 Thread,.438-.500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Terminal Block 25Ft Vinyl Strip Nema (9080GH220)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PIN5AC120)
- GROTE Female Pin Pigtail (67010)
- STA-KON Female Flag Disconnect, Yellow, PK50 (RC10-250A)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-209)
- REMKE Cord Grip, Alum, 3" NPT, 2.062-2.188 (RSR-8735)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .375-.438 (RSR-9007)
- REMKE Cord Grip, Alum, 3/4" NPT, .125-.188 (RSR-2103)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-106)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.125-1.250 (RSR-420)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-212)
- Remke Strain Relief Grips