Shop All Strain Relief Grips
Remke
Cord Grip, PG13.5 Thread, .375-.438
Mfr # RPG-13107
Zoro # G7198989
product price: $7.55
/ea
Sold in multiples of 9 for $67.95
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- B Dimension (in) 0.39
- Minimum Operating Temperature (F) -40
- Inside Body Diameter / Body Bore 0.61
- Bushing Holes 1
- Maximum Operating Temperature (C) 121
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-13107
- Zoro # G7198989
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
B Dimension (in) | 0.39 |
Inside Body Diameter / Body Bore | 0.61 |
Maximum Knock Out Size (in) | 0.883 |
E Dimension (in) | 1.25 |
Form Size | 2 |
C Dimension (in) | 1.1 |
A Dimension (in) | 0.61 |
Thread Size | PG13.5 |
D Dimension (in) | 1.09 |
Description
Cord Grip,PG13.5 Thread,.375-.438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, C, Conduit Outlet Body Hub Size: 1/2" (5133101)
- AC WORKS 20A 3-Phase 250V L15-20R Flush Mount Locking Industrial Grade Receptacle UL CUL (FML1520R)
- AGILUX 4 way DC Power Splitter Cable Barrel Plug 5.5mm x 2.1mm 1 Female to 4 Male Black, PK 2 (ACS004-02)
- WESTWARD Welding Cable, 1/0, 10 ft., Red, Rubber (19YE33)
- REMKE Cord Grip, Steel, 3/8" NPT, .312-.375 (RSRS-006)
- REMKE Cord Grip, Alum, 1/4" NPT, .188-.250 (RSR-0004)
- REMKE Cord Grip, Alum, 2", 1.438-1.562, Size 6 (RSR-625)
- REMKE Cord Grip, Alum, 3/4" NPT, .375-.438 (RSR-2107)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 4 (RSR-316)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-109)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .312-.375 (RSR-9106)
- Remke Cord Grips