Shop All Strain Relief Connector
Remke
Cord Grip, PG13.5 Thread, .250-.312
Mfr # RPG-13105
Zoro # G7198937
Sold in multiples of 9 for $48.51
$48.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Material Neoprene
- Maximum Operating Temperature (F) 250
- Cord Grip Type Straight
- Max Cable Range over Jacket (in) 0.312
- Minimum Operating Temperature (C) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RPG-13105
- Zoro # G7198937
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Thread Size | PG13.5 |
C Dimension (in) | 1.1 |
E Dimension (in) | 1.25 |
Form Size | 2 |
B Dimension (in) | 0.39 |
A Dimension (in) | 0.61 |
D Dimension (in) | 1.09 |
Maximum Knock Out Size (in) | 0.883 |
Inside Body Diameter / Body Bore | 0.61 |
Description
Cord Grip,PG13.5 Thread,.250-.312
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensr, Indctiv, 2 Wire (XS8C4A1MPN12)
- IDEAL Push In Connector, 4 Port, Yellow, PK100 (30-1034)
- APC 7 Outlet 480J Surge, NET7 (NET7)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, A600/Q600, 3P (9001KS53FBH13)
- REMKE Cord Grip, Alum, 3/4" NPT, .812-.938 (RSR-2315)
- REMKE Cord Grip, Alum, 90 deg., 1", .750-.875 (RSR-9314)
- REMKE Cord Grip, Alum, 3/4" NPT, .125-.188 (RSR-2103)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-1210)
- REMKE Cord Grip, Alum, 3/4" NPT, .568-.688 (RSR-211)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Size 5 (RSR-518)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1039CR)
- Remke Strain Relief Connector