Shop All Strain Relief Grips
Remke
Cord Grip, PG13.5 Thread, .125-.188
Mfr # RPG-13103
Zoro # G7198928
Sold in multiples of 9 for $52.65
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Material Neoprene
- C Dimension (in) 1.1
- Cord Grip Type Straight
- A Dimension (in) 0.61
- Form Size 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RPG-13103
- Zoro # G7198928
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
C Dimension (in) | 1.1 |
A Dimension (in) | 0.61 |
Form Size | 2 |
Thread Size | PG13.5 |
Maximum Knock Out Size (in) | 0.883 |
Inside Body Diameter / Body Bore | 0.61 |
E Dimension (in) | 1.25 |
D Dimension (in) | 1.09 |
B Dimension (in) | 0.39 |
Description
Cord Grip,PG13.5 Thread,.125-.188
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clip, Spring Steel (CS812)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1200 sq ft, Almond (WS2000NLA)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 120W, 5A, DIN Rail (SDN524100C)
- GARDNER BENDER 36" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-536UVB)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .250-.312 (RSR-9005)
- REMKE Cord Grip, Alum, 2", 1.250-1.375, Size 6 (RSR-622)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", 1.00-1.125 (RSR-9418)
- REMKE Cord Grip, Alum, 1/2" NPT, .438-.500 (RSR-108)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 4 (RSR-316)
- REMKE Cord Grip, PG21 Thread, .625-.750 (RPG-21312)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021)
- Remke Strain Relief Grips