Shop All Strain Relief Grips
Remke
Cord Grip, PG13.5 Thrd, .562-.625, Mesh
Mfr # RPG-13110-E
Zoro # G7199619
Sold in multiples of 2 for $65.98
$65.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Maximum Knock Out Size (in) 0.883
- Minimum Operating Temperature (F) -40
- Maximum Operating Temperature (F) 250
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RPG-13110-E
- Zoro # G7199619
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Maximum Knock Out Size (in) | 0.883 |
C Dimension (in) | 1.1 |
D Dimension (in) | 1.09 |
Thread Size | PG13.5 |
Form Size | 2 |
E Dimension (in) | 1.25 |
B Dimension (in) | 0.39 |
Inside Body Diameter / Body Bore | 0.61 |
A Dimension (in) | 0.61 |
Description
Cord Grip,PG13.5 Thrd,.562-.625,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Angle Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2810AR)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Conductive (CP3030G)
- WHATMAN Grade 42 Quantitative Filter Paper Ashless (Ash 0.007%), circle, (1442-110)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1212G)
- REMKE Cord Grip, Alum, 1/4" NPT, .188-.250 (RSR-0004)
- REMKE Cord Grip, Ni Plated Brass, 1/2", .24-.47 (BR13NA)
- REMKE Cord Grip, Alum, 3/4" NPT, .125-.188 (RSR-2103)
- REMKE Cord Grip, Alum, 2" NPT, 2.312-2.438, Mesh (RSR-6739-E)
- REMKE Cord Grip, Alum, 2", 2.062-2.188, Size 7 (RSR-6735)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Mesh (RSR-522-E)
- REMKE Cord Grip, Nylon, 3/4", .438-.500 (RSP-208)
- Remke Cord Grips