Shop All Strain Relief Grips
Remke
Cord Grip, PG13.5 Thrd, .438-.500, Mesh
Mfr # RPG-13108-E
Zoro # G7199643
product price: $35.39
/ea
Sold in multiples of 2 for $70.78
$70.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Clearance Hole (in) 0.883
- Minimum Operating Temperature (F) -40
- E Dimension (in) 1.25
- Maximum Operating Temperature (F) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-13108-E
- Zoro # G7199643
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
E Dimension (in) | 1.25 |
Inside Body Diameter / Body Bore | 0.61 |
Thread Size | PG13.5 |
C Dimension (in) | 1.1 |
B Dimension (in) | 0.39 |
Form Size | 2 |
D Dimension (in) | 1.09 |
A Dimension (in) | 0.61 |
Maximum Knock Out Size (in) | 0.883 |
Description
Cord Grip,PG13.5 Thrd,.438-.500,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip Raceway, Wire Clip, Hblalu3800/Hblalu4800 (HBLALUWC)
- ZORO SELECT Mini Change Over Relay, SPDT, 10A, 24VDC (5ZMU1)
- ALLEN BRADLEY ALLEN BRADLEY 800T-A2A (800T-A2A)
- BRIDGEPORT FITTINGS Threaded Coupling, Iron, 1" Trade Size (1123-RT)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-1209-E)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375, Mesh (RSR-006-E)
- REMKE Cord Grip, PG13.5 Thrd, .375-.438, Mesh (RPG-13107-E)
- REMKE Cord Grip, Nylon, 1/2", .375-.438, Mesh (RSP-9107-E)
- REMKE Cord Grip, Alum, 1-1/4 1.00-1.125, Mesh (RSR-418-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Mesh (RSR-5625-E)
- REMKE Cord Grip, 1-1/4", 1.125-1.250, Mesh (RSR-45420-E)
- Remke Strain Relief Grips