Shop All Strain Relief Grips
Remke
Cord Grip, PG13.5 Thrd, .312-.375, Mesh
Mfr # RPG-13106-E
Zoro # G7199348
product price: $34.79
/ea
Sold in multiples of 2 for $69.58
$69.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- A Dimension (in) 0.61
- Cable Range .312 - .375
- Body Material Aluminum
- Max Cable Range over Jacket (in) 0.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-13106-E
- Zoro # G7199348
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
A Dimension (in) | 0.61 |
Form Size | 2 |
B Dimension (in) | 0.39 |
E Dimension (in) | 1.25 |
Inside Body Diameter / Body Bore | 0.61 |
C Dimension (in) | 1.1 |
Thread Size | PG13.5 |
D Dimension (in) | 1.09 |
Maximum Knock Out Size (in) | 0.883 |
Description
Cord Grip,PG13.5 Thrd,.312-.375,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR2A201FU)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Or, Tg (CJ688TGOR)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC26B1)
- GROTE Weather Pack Cable Seals, 16-14Gaug, PK10 (84-2082)
- REMKE Cord Grip, Alum, 1-1/2", .688-.812, Size 5 (RSR-513)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Size 5 (RSR-522)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Mesh (RSR-3516-E)
- REMKE Cord Grip, Alum, 2", 1.250-1.375, Size 6 (RSR-622)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .500-.562 (RSR-9209)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1022CR)
- Remke Strain Relief Grips