Shop All Strain Relief Grips
Remke
Cord Grip, PG13.5 Thrd, .250-.312, Mesh
Mfr # RPG-13105-E
Zoro # G7199451
product price: $32.59
/ea
Sold in multiples of 2 for $65.18
$65.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- B Dimension (in) 0.39
- Bushing Holes 1
- C Dimension (in) 1.1
- Max Cable Range over Jacket (in) 0.312
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-13105-E
- Zoro # G7199451
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
B Dimension (in) | 0.39 |
C Dimension (in) | 1.1 |
E Dimension (in) | 1.25 |
A Dimension (in) | 0.61 |
Inside Body Diameter / Body Bore | 0.61 |
D Dimension (in) | 1.09 |
Maximum Knock Out Size (in) | 0.883 |
Thread Size | PG13.5 |
Form Size | 2 |
Description
Cord Grip,PG13.5 Thrd,.250-.312,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Ctr Main Lg Hml100A (HOM612L100RBCP)
- FUNCTIONAL DEVICES-RIB End Stops for 35mm DIN Rail (ADIN35ES)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 8 Fuses Included 2 A to 30A, Not Rated (BP/ATM-A8-RP)
- EATON BUSSMANN Midget Fuse, BBS Series, Fast-Acting, 1/2A, 600V AC, Non-Indicating, 10kA at 600V AC (BBS-1/2)
- REMKE Strain Relief, Wide Range, 1/2", .22-32 (7303-001R)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812, Mesh (RSR-902-E)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-003R)
- REMKE Cord Grip, Alum, 1" NPT, .568-.688, Mesh (RSR-311-E)
- REMKE Strain Relief, Wide Range, 1", .70-.97 (7303-012R)
- REMKE Cord Grip, Nylon, 1/2", .500-.562, Mesh (RSP-9109-E)
- REMKE Cord Grip, 90 deg., 3/4", .568-.688, Mesh (RSR-9211-E)
- Remke Cord Grips