Shop All Strain Relief Grips
Remke
Cord Grip, PG13.5 Thrd, .188-.250, Mesh
Mfr # RPG-13104-E
Zoro # G7199418
Sold in multiples of 2 for $69.58
$69.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Minimum Operating Temperature (C) -40
- Maximum Operating Temperature (C) 121
- D Dimension (in) 1.09
- Bushing Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RPG-13104-E
- Zoro # G7199418
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
D Dimension (in) | 1.09 |
Form Size | 2 |
Maximum Knock Out Size (in) | 0.883 |
Thread Size | PG13.5 |
A Dimension (in) | 0.61 |
E Dimension (in) | 1.25 |
C Dimension (in) | 1.1 |
B Dimension (in) | 0.39 |
Inside Body Diameter / Body Bore | 0.61 |
Description
Cord Grip,PG13.5 Thrd,.188-.250,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Bushing, Reducing, 1/2 to 3/4in., 316 SS (S60700FB05)
- HUBBELL Arrester 3Kv Other Electrical Component (2137035069)
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-100-0-4)
- CALBRITE Conduit Clamp, 316 SS, 2-1/2 In (S62500SC00)
- REMKE Cord Grip, Alum, 2" NPT, 1.688-1.812, Mesh (RSR-6729-E)
- REMKE Cord Grip, 1-1/2", 1.438-1.562, Mesh (RSR-9525-E)
- REMKE Cord Grip, Alum, 2-1/2", 2.312-2.438, Mesh (RSR-739-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh (RSR-2312-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625, Mesh (RSR-2110-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.812-1.938, Mesh (RSR-6731-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 3/8 In (07401073)
- Remke Cord Grips