Shop All Strain Relief Grips
Remke
Cord Grip, PG13.5 Thrd, .125-.188, Mesh
Mfr # RPG-13103-E
Zoro # G7199433
product price: $32.99
/ea
Sold in multiples of 2 for $65.98
$65.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Bushing Material Neoprene
- Max Cable Range over Jacket (in) 0.188
- Cable Range .125 - .188
- UL Specification E53599
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-13103-E
- Zoro # G7199433
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
B Dimension (in) | 0.39 |
A Dimension (in) | 0.61 |
Inside Body Diameter / Body Bore | 0.61 |
C Dimension (in) | 1.1 |
D Dimension (in) | 1.09 |
Thread Size | PG13.5 |
Form Size | 2 |
E Dimension (in) | 1.25 |
Maximum Knock Out Size (in) | 0.883 |
Description
Cord Grip,PG13.5 Thrd,.125-.188,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop Black Back-to-Back Adhesive Fastener Strap, 45 pk. (151495)
- RACO Sealing Washer, 11/64" L, 1-1/4" (2455)
- ZORO SELECT Blade Connector, Black/Wht, 15A, Industrial (BRY5269NC)
- LUTRON WHT Maestro SP Dimmer (MACL-153MLH-WH)
- REMKE Cord Grip, Alum, 4" NPT, 3.690-3.855, Mesh (RSR-1252-E)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-003R)
- REMKE Cord Grip, PG13.5 Thrd, .375-.438, Mesh (RPG-13107-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.688-1.812, Mesh (RSR-6729-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .688-.812, Mesh (RSR-1213-E)
- REMKE Cord Grip, Alum, 1" NPT, 1.250-1.375, Mesh (RSR-3522-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-1210-E)
- Remke Strain Relief Grips