Shop All Strain Relief Grips
Remke
Cord Grip, PG11 Thread, .562-.625
Mfr # RPG-11110
Zoro # G7198718
product price: $6.39
/ea
Sold in multiples of 9 for $57.51
$57.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Cable Range over Jacket (in) 0.625
- Flammability Rating UL 94V-2
- E Dimension (in) 1.25
- C Dimension (in) 1.1
- Maximum Knock Out Size (in) 0.766
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-11110
- Zoro # G7198718
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
E Dimension (in) | 1.25 |
C Dimension (in) | 1.1 |
Maximum Knock Out Size (in) | 0.766 |
Thread Size | PG11 |
Inside Body Diameter / Body Bore | 0.47 |
Form Size | 2 |
D Dimension (in) | 1.09 |
B Dimension (in) | 0.39 |
A Dimension (in) | 0.47 |
Description
Cord Grip,PG11 Thread,.562-.625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 6mm W, Color Green (WL-SW-025-50-GN)
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH580)
- CANTEX Conduit Outlet Body, PVC, E (5133156)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 630mA, 250V AC, 35A at 250V AC, 5 PK (GDC-630MA)
- REMKE Cord Grip, Alum, 90 deg., 1", .750-.875 (RSR-9314)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.688-1.812 (RSR-9629)
- REMKE Cord Grip, Alum, 2", 1.562-1.688, Size 6 (RSR-627)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.00-1.125 (RSR-418)
- REMKE Cord Grip, Alum, 3/4" NPT, .375-.438 (RSR-2107)
- REMKE Cord Grip, Alum, 45 deg., 1/2", .312-.375 (RSR-45106)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1053)
- Remke Cord Grips