Shop All Strain Relief Grips
Remke
Cord Grip, PG11 Thread, .438-.500
Mfr # RPG-11108
Zoro # G7198733
Sold in multiples of 9 for $53.91
$53.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Material Neoprene
- Bushing Holes 1
- Minimum Operating Temperature (C) -40
- Body Material Aluminum
- Flammability Rating UL 94V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RPG-11108
- Zoro # G7198733
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Maximum Knock Out Size (in) | 0.766 |
A Dimension (in) | 0.47 |
Thread Size | PG11 |
B Dimension (in) | 0.39 |
Form Size | 2 |
C Dimension (in) | 1.1 |
Inside Body Diameter / Body Bore | 0.47 |
D Dimension (in) | 1.09 |
E Dimension (in) | 1.25 |
Description
Cord Grip,PG11 Thread,.438-.500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline E, Type 4x, 125x75x99mm, Abs (Q13810ABE)
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 2 to 1-1/2 (ES200150)
- RACO Locknut, 6 ", Steel (1024)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (10RC-14FL)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-210)
- REMKE Cord Grip, Alum, 1/2" NPT, .568-.688 (RSR-1211)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375 (RSR-9522)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 5 (RSR-3516)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .562-.625 (RSP-9110)
- REMKE Cord Grip, Ni Plated Brass, 1/2", .24-.47 (BR13NA)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200197)
- Remke Strain Relief Grips