Shop All Strain Relief Connector
Remke
Cord Grip, PG11 Thread, .125-.188
Mfr # RPG-11103
Zoro # G7198882
product price: $6.39
/ea
Sold in multiples of 9 for $57.51
$57.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clearance Hole (in) 0.766
- A Dimension (in) 0.47
- Body Material Aluminum
- Thread type PG
- B Dimension (in) 0.39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-11103
- Zoro # G7198882
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
A Dimension (in) | 0.47 |
B Dimension (in) | 0.39 |
Form Size | 2 |
Thread Size | PG11 |
D Dimension (in) | 1.09 |
E Dimension (in) | 1.25 |
Maximum Knock Out Size (in) | 0.766 |
C Dimension (in) | 1.1 |
Inside Body Diameter / Body Bore | 0.47 |
Description
Cord Grip,PG11 Thread,.125-.188
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 2.32 to 2.94A (B3.30)
- LEVITON Toggle Switch 15A 120/277V Framed 4 Way Toggle Gray (54504-2GY)
- STEEL CITY Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (CDOW-25)
- IFM Pressure Sensor, Range 0 to 5800 psi (PN7270)
- REMKE Cord Grip, Nylon, 1/2", .188-.250 (RSP-104)
- REMKE Cord Grip, PG21 Thread, .750-.875 (RPG-21314)
- REMKE Cord Grip, Steel, 3/8" NPT, .250-.312 (RSRS-005)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .562-.625 (RSR-9110)
- REMKE Cord Grip, Alum, 2", 1.562-1.688, Size 6 (RSR-627)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 5 (RSR-3516)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .375-.438 (RSR-9107)
- Remke Strain Relief Connector