Shop All Strain Relief Grips
Remke
Cord Grip, PG11 Thrd, .562-.625, Mesh
Mfr # RPG-11110-E
Zoro # G7199637
product price: $34.79
/ea
Sold in multiples of 2 for $69.58
$69.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Flammability Rating UL 94HB
- Minimum Operating Temperature (C) -40
- Clearance Hole (in) 0.766
- B Dimension (in) 0.39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-11110-E
- Zoro # G7199637
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
B Dimension (in) | 0.39 |
Maximum Knock Out Size (in) | 0.766 |
A Dimension (in) | 0.47 |
Inside Body Diameter / Body Bore | 0.47 |
Thread Size | PG11 |
E Dimension (in) | 1.25 |
D Dimension (in) | 1.09 |
C Dimension (in) | 1.1 |
Form Size | 2 |
Description
Cord Grip,PG11 Thrd,.562-.625,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT U-Bolt Beam Clamp For FS-200 (FS-5709 E/G)
- TRIPP LITE Power Strip, 4-Outlet, 5-15P, 15ftcord (PS120406)
- KILLARK Conduit Outlet Body, LR, 3/4 In. (OLR-2)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp 550Mhz Snagless Molded Patch Cord - 10 Ft, Gray (NPC-6910)
- REMKE Support Grip, Closed Mesh, Double, .63-.74 (2201-002R)
- REMKE Cord Grip, PG29 Thrd, .812-.938, Mesh (RPG-29315-E)
- REMKE Cord Grip, Nylon, 1/2", .375-.438, Mesh (RSP-9107-E)
- REMKE Cord Grip, 90 deg., 3/4", .625-.750, Mesh (RSR-9212-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .812-.938, Mesh (RSR-2315-E)
- REMKE Cord Grip, Alum, 2-1/2", 2.188-2.312, Mesh (RSR-737-E)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 32MM (074M32025)
- Remke Strain Relief Grips