Shop All Strain Relief Grips
Remke
Cord Grip, PG11 Thrd, .500-.562, Mesh
Mfr # RPG-11109-E
Zoro # G7199521
product price: $32.99
/ea
Sold in multiples of 2 for $65.98
$65.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- B Dimension (in) 0.39
- Maximum Operating Temperature (F) 250
- D Dimension (in) 1.09
- Thread Size PG11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-11109-E
- Zoro # G7199521
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
B Dimension (in) | 0.39 |
D Dimension (in) | 1.09 |
Thread Size | PG11 |
Inside Body Diameter / Body Bore | 0.47 |
Form Size | 2 |
C Dimension (in) | 1.1 |
A Dimension (in) | 0.47 |
E Dimension (in) | 1.25 |
Maximum Knock Out Size (in) | 0.766 |
Description
Cord Grip,PG11 Thrd,.500-.562,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Inline Coupler, 8, Cat6, White (SFC6W)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 8A, 600V AC, Indicating (TRS8RID)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2G2A)
- ZORO SELECT Strut Chan, 3ft.L, 304 SS, 14 ga. (FS-500 ST4 36.00)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-1210-E)
- REMKE Cord Grip, 45 deg., 1/2", .250-.312, Mesh (RSR-45105-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-1007-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh (RSR-2312-E)
- REMKE Cord Grip, Alum, 3" NPT, 3.00-3.25, Mesh (RSR-904-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Mesh (RSR-518-E)
- REMKE Strain Relief, Wide Range, 1-1/4", .94-1.25 (7303-006R)
- Remke Strain Relief Grips