Shop All Strain Relief Grips
Remke
Cord Grip, PG11 Thrd, .438-.500, Mesh
Mfr # RPG-11108-E
Zoro # G7199652
product price: $32.99
/ea
Sold in multiples of 2 for $65.98
$65.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Thread Size PG11
- E Dimension (in) 1.25
- C Dimension (in) 1.1
- Clearance Hole (in) 0.766
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-11108-E
- Zoro # G7199652
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | PG11 |
E Dimension (in) | 1.25 |
C Dimension (in) | 1.1 |
Maximum Knock Out Size (in) | 0.766 |
B Dimension (in) | 0.39 |
D Dimension (in) | 1.09 |
A Dimension (in) | 0.47 |
Inside Body Diameter / Body Bore | 0.47 |
Form Size | 2 |
Description
Cord Grip,PG11 Thrd,.438-.500,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (788XCXRC-12D)
- ENM Hour Meter, LCD, Flush Mount, LCD, 6 Digit (T1141BB)
- PFLITSCH M25x1.5 Nickel Plated Brass (BG225MSTRI)
- TY-RAP 8.19" L Miniature Cable Tie BK PK 100 (TY5242MX)
- REMKE Cord Grip, 90 deg., 3/4", .568-.688, Mesh (RSR-9211-E)
- REMKE Cord Grip, Alum, 1" NPT, 1.00-1.125, Size 5 (RSR-3518)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Size 5 (RSR-520)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- REMKE Cord Grip, Alum, 1" NPT, .688-.812, Mesh (RSR-313-E)
- REMKE Cord Grip, Blk, Polyamide, M20, .23-.47 (RD20MR)
- SWE-TECH 3C RJ45 Strain Relief Boots, Yellow, 50PK (FWTSR-8P8C-YL)
- Remke Cord Grips