Shop All Strain Relief Grips
Remke
Cord Grip, PG11 Thrd, .375-.438, Mesh
Mfr # RPG-11107-E
Zoro # G7199628
product price: $32.99
/ea
Sold in multiples of 2 for $65.98
$65.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Body Material Aluminum
- Form Size 2
- Flammability Rating UL 94HB
- Maximum Knock Out Size (in) 0.766
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-11107-E
- Zoro # G7199628
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Form Size | 2 |
Maximum Knock Out Size (in) | 0.766 |
Thread Size | PG11 |
A Dimension (in) | 0.47 |
B Dimension (in) | 0.39 |
Inside Body Diameter / Body Bore | 0.47 |
D Dimension (in) | 1.09 |
E Dimension (in) | 1.25 |
C Dimension (in) | 1.1 |
Description
Cord Grip,PG11 Thrd,.375-.438,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR 14 AWG 1 Conductor Stranded Primary Wire 100 ft. VT (81084)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 50 (RJ45-650)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ3R 240V, 100A (MGU323R)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSH1A)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-1007-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Mesh (RSR-5625-E)
- REMKE Cord Grip, Alum, 2" NPT, 2.312-2.438, Mesh (RSR-6739-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Mesh (RSR-518-E)
- REMKE Cord Grip, PG29 Thrd, .750-.875, Mesh (RPG-29314-E)
- REMKE Cord Grip, Alum, 1" NPT, .568-.688, Mesh (RSR-311-E)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG610SST)
- Remke Strain Relief Grips