Shop All Strain Relief Grips
Remke
Cord Grip, PG11 Thrd, .312-.375, Mesh
Mfr # RPG-11106-E
Zoro # G7199582
product price: $34.79
/ea
Sold in multiples of 2 for $69.58
$69.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- B Dimension (in) 0.39
- UL Specification E53599
- A Dimension (in) 0.47
- Cable Range .312 - .375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-11106-E
- Zoro # G7199582
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
B Dimension (in) | 0.39 |
A Dimension (in) | 0.47 |
Form Size | 2 |
D Dimension (in) | 1.09 |
C Dimension (in) | 1.1 |
Maximum Knock Out Size (in) | 0.766 |
Thread Size | PG11 |
Inside Body Diameter / Body Bore | 0.47 |
E Dimension (in) | 1.25 |
Description
Cord Grip,PG11 Thrd,.312-.375,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, SS, 1-1/4" NPT, 1.00-1.125 (RSSS-418)
- DWYER INSTRUMENTS Thermocouple, General Purpose Type K Thermocouple With 6 Spade Terminals (122095-01)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- SUPERIOR ELECTRIC GFCI 15 Amp Plug NEMA 5-15P, with 14 AWG 9 Ft Cord No Ends (SE5000-EC143)
- REMKE Cord Grip, Alum, 3" NPT, 3.00-3.25, Mesh (RSR-904-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.312-1.437, Mesh (RSR-623-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.562-1.688, Mesh (RSR-627-E)
- REMKE Cord Grip, ISO, M40, 1.125-1.250, Mesh (RSM-40420-E)
- REMKE Cord Grip, Alum, 2-1/2", 2.312-2.438, Mesh (RSR-739-E)
- REMKE Cord Grip, Alum, 1-1/2", .875-1.00, Mesh (RSR-516-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011334)
- Remke Strain Relief Grips