Shop All Strain Relief Grips
Remke
Cord Grip, PG11 Thrd, .250-.312, Mesh
Mfr # RPG-11105-E
Zoro # G7199363
Sold in multiples of 2 for $77.90
$77.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Thread Type PG
- Form Size 2
- Bushing Holes 1
- C Dimension (in) 1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RPG-11105-E
- Zoro # G7199363
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Form Size | 2 |
C Dimension (in) | 1.1 |
B Dimension (in) | 0.39 |
E Dimension (in) | 1.25 |
A Dimension (in) | 0.47 |
Thread Size | PG11 |
Maximum Knock Out Size (in) | 0.766 |
Inside Body Diameter / Body Bore | 0.47 |
D Dimension (in) | 1.09 |
Description
Cord Grip,PG11 Thrd,.250-.312,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ELECTRICAL PLUGS WETGUARD CONN (15W33-B)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (ASE4X4X4NK)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X18, Steel/Gray (CGT1866)
- RACO Ground Clamp, Conduit Size 1 1/4 to 2 In (2505)
- REMKE Cord Grip, 90 deg., 1", .875-1.00, Mesh (RSR-9316-E)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Mesh (RSR-316-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375, Mesh (RSR-1006-E)
- REMKE Cord Grip, 90 deg., 1/2", .188-.250, Mesh (RSR-9104-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.812-1.938, Mesh (RSR-6731-E)
- REMKE Strain Relief, 1-1/2" 1.20-1.50 (7303-014R)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Bosch 1610703011 (Boot-A2)
- Remke Cord Grips