Shop All Strain Relief Grips
Remke
Cord Grip, PG11 Thrd, .188-.250, Mesh
Mfr # RPG-11104-E
Zoro # G7199390
product price: $34.79
/ea
Sold in multiples of 2 for $69.58
$69.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Thread Type PG
- Cable Range .188 - .250
- Minimum Operating Temperature (C) -40
- Max Cable Range over Jacket (in) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-11104-E
- Zoro # G7199390
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Maximum Knock Out Size (in) | 0.766 |
E Dimension (in) | 1.25 |
C Dimension (in) | 1.1 |
Form Size | 2 |
Thread Size | PG11 |
A Dimension (in) | 0.47 |
D Dimension (in) | 1.09 |
Inside Body Diameter / Body Bore | 0.47 |
B Dimension (in) | 0.39 |
Description
Cord Grip,PG11 Thrd,.188-.250,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Heat Shrink Tube, White on Black, 0.5 in W (211STWBPX)
- GEC Reed Instruments Indoor Air Quality Meter (R9905)
- INTERMATIC Photocontrol, Turn-Lock, 120 to 277VAC (LC2100)
- EATON B-LINE J-Hook, 1/8-1/4In, Under, 2In Max Cap (BCH32-U-2-4)
- REMKE Strain Relief, Wide Range, 2", 1.50-1.70 (7303-015R)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh (RSR-2312-E)
- REMKE Cord Grip, 1-1/2", 1.438-1.562, Mesh (RSR-9525-E)
- REMKE Strain Relief, Wide Range, 1", .70-.97 (7303-012R)
- REMKE Cord Grip, PG36 Thrd, 1.250-1.375, Mesh (RPG-36522-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Mesh (RSR-5625-E)
- REMKE Cord Grip, Alum, 1-1/4 1.250-1.375, Mesh (RSR-422-E)
- Remke Cord Grips