Shop All Strain Relief Grips
Remke
Cord Grip, Nylon, 90 deg., 3/4", .625-.750
Mfr # RSP-9212
Zoro # G7218832
Sold in multiples of 6 for $68.34
$68.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Cable Range .625 - .750
- Thread type NPSM
- Thread Size 44989
- Maximum Knock Out Size (in) 1.141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSP-9212
- Zoro # G7218832
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44989 |
Thread Size | 44989 |
Maximum Knock Out Size (in) | 1.141 |
F Dimension (in) | 1.71 |
B Dimension (in) | 0.58 |
C Dimension (in) | 2.04 |
Inside Body Diameter / Body Bore | 0.766 |
G Dimension (in) | 1.45 |
A Dimension (in) | 0.765 |
Form Size | 3 |
Description
Cord Grip,Nylon,90 deg.,3/4 In.,.625-.750
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Gfi St Recpt Wp Tr20A Wh (GFWT2-0KW)
- SCHNEIDER ELECTRIC SelectorSwitch, Illum, 2Pos, 22mm, Green (XB4BK123B5)
- SQUARE D Safety switch, double throw, non fusible, 200A, 240V, 2 pole, 15hp, NEMA 1 (82254N)
- HAMMOND N12 Wireway, Cover Plate, Fits 6 x 6, Steel/Gray (1487DH)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750 (RSR-1212)
- REMKE Cord Grip, Steel, 3/4" NPT, .568-.688 (RSRS-211)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .562-.625 (RSR-9110)
- REMKE Cord Grip, Nylon, 3/4", .625-.750 (RSP-212)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", 1.00-1.125 (RSR-9418)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-107)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043)
- Remke Strain Relief Grips