Shop All Strain Relief Grips
Remke
Cord Grip, Nylon, 90 deg., 3/4", .568-.688
Mfr # RSP-9211
Zoro # G7218850
Sold in multiples of 6 for $51.30
$51.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Bushing Material Neoprene
- Maximum Knock Out Size (in) 1.141
- Minimum Operating Temperature (F) -40
- Bushing Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSP-9211
- Zoro # G7218850
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44989 |
Maximum Knock Out Size (in) | 1.141 |
Inside Body Diameter / Body Bore | 0.766 |
Thread Size | 44989 |
Form Size | 3 |
G Dimension (in) | 1.45 |
C Dimension (in) | 2.04 |
F Dimension (in) | 1.71 |
A Dimension (in) | 0.765 |
B Dimension (in) | 0.58 |
Description
Cord Grip,Nylon,90 deg.,3/4 In.,.568-.688
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C381)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS444NK)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250FIB-C)
- MONOPRICE Patch Panel, 24P, Half U (10035)
- REMKE Cord Grip, Steel, 1/2" NPT, .250-.312 (RSRS-105)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .375-.438 (RSR-9107)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .562-.625 (RSR-9210)
- REMKE Cord Grip, Alum, 3/4" NPT, .568-.688 (RSR-211)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .875-1.00 (RSR-416)
- REMKE Cord Grip, Blk, Polyamide, M25, .51-.70 (RD25MA)
- REMKE Cord Grip, Alum, 3/4" NPT, .312-.375 (RSR-2106)
- Remke Cord Grips