Shop All Strain Relief Connector
Remke
Cord Grip, Nylon, 90 deg., 3/4", .500-.562
Mfr # RSP-9209
Zoro # G7218780
product price: $8.85
/ea
Sold in multiples of 6 for $53.10
$53.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Thread type NPSM
- Connector Material Nylon
- A Dimension (in) 0.765
- Hazardous Class/Division Class 1, Div 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSP-9209
- Zoro # G7218780
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44989 |
A Dimension (in) | 0.765 |
G Dimension (in) | 1.45 |
Inside Body Diameter / Body Bore | 0.766 |
C Dimension (in) | 2.04 |
Thread Size | 44989 |
B Dimension (in) | 0.58 |
Maximum Knock Out Size (in) | 1.141 |
F Dimension (in) | 1.71 |
Form Size | 3 |
Description
Cord Grip,Nylon,90 deg.,3/4 In.,.500-.562
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 1A, 250V AC, Non-Indicating (LPN-RK-1SP)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 20 AWG, 1.0 Lbs, 319' Length, 0.0331" Diameter, Red (20SNSP)
- HUBBELL PLEX Accessory, NOVAL Accessory, Polycarbonate, Portable Box (HBL4PBI)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYK9)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .250-.312 (RSR-9105)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .568-.688 (RSR-411)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-2313)
- REMKE Cord Grip, Alum, 3/4" NPT, .438-.500 (RSR-2108)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812 (RSR-902)
- REMKE Cord Grip, Alum, 3/4" NPT, .812-.938 (RSR-2315)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200197)
- Remke Cord Grips