Shop All Strain Relief Connector
Remke
Cord Grip, Nylon, 90 deg., 1/2", .438-.500
Mfr # RSP-9108
Zoro # G7218808
product price: $7.29
/ea
Sold in multiples of 7 for $51.03
$51.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Inside Body Diameter / Body Bore 0.575
- G Dimension (in) 1.32
- Maximum Operating Temperature (F) 225
- Minimum Operating Temperature (F) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSP-9108
- Zoro # G7218808
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44928 |
Inside Body Diameter / Body Bore | 0.575 |
G Dimension (in) | 1.32 |
Thread Size | 44928 |
B Dimension (in) | 0.54 |
Form Size | 2 |
C Dimension (in) | 1.93 |
A Dimension (in) | 0.575 |
F Dimension (in) | 1.42 |
Maximum Knock Out Size (in) | 0.906 |
Description
Cord Grip,Nylon,90 deg.,1/2 In.,.438-.500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Ground Connector, 2/0AWG, 2.32In (GB29)
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001F)
- TY-RAP 8" L Miniature Cable Tie NAT PK 1000 (TY232M)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 9 A (LC1D098G7)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", 1.00-1.125 (RSR-9418)
- REMKE Cord Grip, Ni Plated Brass, PG16, .39-.55 (BR16AA)
- REMKE Cord Grip, Steel, 3/8" NPT, .312-.375 (RSRS-006)
- REMKE Cord Grip, Alum, 3/4" NPT, .375-.438 (RSR-2107)
- REMKE Cord Grip, Alum, 1-1/2", .875-1.00, Size 5 (RSR-516)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-2312)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, Straight, Aluminum, 1-5/8 in L, 1/2 in MNPT, Silver, Blue Color Code (SHC1023)
- Remke Cord Grips