Shop All Strain Relief Connector
Remke
Cord Grip, Nylon, 90 deg., 1/2", .375-.438
Mfr # RSP-9107
Zoro # G7218799
Sold in multiples of 7 for $52.43
$52.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Thread type NPSM
- F Dimension (in) 1.42
- Thread Size 44928
- Cord Grip Type 90 Degree
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSP-9107
- Zoro # G7218799
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44928 |
F Dimension (in) | 1.42 |
Thread Size | 44928 |
Inside Body Diameter / Body Bore | 0.575 |
B Dimension (in) | 0.54 |
A Dimension (in) | 0.575 |
Maximum Knock Out Size (in) | 0.906 |
Form Size | 2 |
G Dimension (in) | 1.32 |
C Dimension (in) | 1.93 |
Description
Cord Grip,Nylon,90 deg.,1/2 In.,.375-.438
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, St, 1-1/2 to 1-1/4In (RB150-125)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 24 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD202410)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 30A, 600V AC, Non-Indicating (A6T30)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Orange (HS357-S10-ORANGE)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Size 5 (RSR-518)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Size 5 (RSR-520)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .500-.562 (RSR-9209)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 5 (RSR-3516)
- REMKE Cord Grip, Steel, 3/8" NPT, .250-.312 (RSRS-005)
- REMKE Cord Grip, Alum, 2", 1.438-1.562, Size 6 (RSR-625)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2310)
- Remke Strain Relief Connector