Shop All Strain Relief Connector
Remke
Cord Grip, Nylon, 90 deg., 1/2", .250-.312
Mfr # RSP-9105
Zoro # G7218710
Sold in multiples of 7 for $50.33
$50.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Min Cable Range over Jacket (in) 0.25
- Cord Grip Type 90 Degree
- Maximum Operating Temperature (F) 225
- Minimum Operating Temperature (F) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSP-9105
- Zoro # G7218710
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44928 |
C Dimension (in) | 1.93 |
Thread Size | 44928 |
G Dimension (in) | 1.32 |
B Dimension (in) | 0.54 |
Maximum Knock Out Size (in) | 0.906 |
Inside Body Diameter / Body Bore | 0.575 |
A Dimension (in) | 0.575 |
Form Size | 2 |
F Dimension (in) | 1.42 |
Description
Cord Grip,Nylon,90 deg.,1/2 In.,.250-.312
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 11.8" L Cable Tie OR PK 100 (36J227)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031B)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 18 AWG, 100' Length, 0.0400" Diameter, Silver (18N80100)
- ILSCO Permaground Aluminum Ground Clamp, PK4 (AGC-1-EC)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .568-.688 (RSR-9211)
- REMKE Cord Grip, Ni Plated Brass, 1/2", .24-.47 (BR13NA)
- REMKE Cord Grip, Alum, 3/4" NPT, .375-.438 (RSR-2107)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-105)
- REMKE Cord Grip, Alum, 2", 1.250-1.375, Size 6 (RSR-622)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-1004)
- ABB 2521, .5 IN CORD CONNECTOR .250-.375 RANG, PK 25 (2521)
- Remke Cord Grips