Shop All Strain Relief Grips
Remke
Cord Grip, Nylon, 90 deg., 1/2", .188-.250
Mfr # RSP-9104
Zoro # G7218692
product price: $8.19
/ea
Sold in multiples of 7 for $57.33
$57.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Hazardous Class/Division Class 1, Div 2"
- Minimum Operating Temperature (F) -40
- Minimum Operating Temperature (C) -40
- Clearance Hole (in) 0.906
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSP-9104
- Zoro # G7218692
- UPC # 785411197050
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44928 |
B Dimension (in) | 0.54 |
A Dimension (in) | 0.575 |
Form Size | 2 |
Inside Body Diameter / Body Bore | 0.575 |
C Dimension (in) | 1.93 |
Thread Size | 44928 |
G Dimension (in) | 1.32 |
Maximum Knock Out Size (in) | 0.906 |
F Dimension (in) | 1.42 |
Description
Cord Grip,Nylon,90 deg.,1/2 In.,.188-.250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SW0022)
- VELVAC 22-18 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (30124)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC3)
- LEGRAND Combination Device, Tamper-Resistant, 15A (NTL885TRW)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-1209-E)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .438-.500 (RSR-9208)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-2309)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312, Mesh (RSR-2105-E)
- REMKE Cord Grip, Alum, 1-1/4 1.00-1.125, Mesh (RSR-418-E)
- REMKE Strain Relief, 1-1/2" 1.20-1.50 (7303-014R)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312 (RSR-2105)
- Remke Strain Relief Grips