Shop All Strain Relief Grips
Remke
Cord Grip, Nylon, 90 deg., 1/2", .125-.188
Mfr # RSP-9103
Zoro # G7218753
Sold in multiples of 7 for $51.03
$51.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Hazardous Class/Division Class 1, Div 2"
- B Dimension (in) 0.54
- Maximum Operating Temperature (F) 225
- Thread Size 44928
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSP-9103
- Zoro # G7218753
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44928 |
B Dimension (in) | 0.54 |
Thread Size | 44928 |
Inside Body Diameter / Body Bore | 0.575 |
Maximum Knock Out Size (in) | 0.906 |
A Dimension (in) | 0.575 |
G Dimension (in) | 1.32 |
Form Size | 2 |
F Dimension (in) | 1.42 |
C Dimension (in) | 1.93 |
Description
Cord Grip,Nylon,90 deg.,1/2 In.,.125-.188
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERJOCK s Blue Sea MIDI-AMI Fuse 150 Amp (SU57429)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 23 in. Mesh (02201022)
- EUCHNER Emergency Cable Pull Switch, 10A, 246 ft. (RPS3131PR300M)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 3A, 250V AC, 100A at 250V AC, 5 PK (MDQ-3)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-2313)
- REMKE Cord Grip, Nylon, 3/4", .625-.750 (RSP-212)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-105)
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Size 4 (RSR-314)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .312-.375 (RSR-9006)
- REMKE Cord Grip, Steel, 3/4" NPT, .562-.625 (RSRS-210)
- REMKE Cord Grip, Alum, 1-1/2", .568-.688, Size 5 (RSR-511)
- Remke Cord Grips