Shop All Strain Relief Grips
Remke
Cord Grip, Nylon, 3/8", .375-.438
Mfr # RSP-007
Zoro # G7219060
Sold in multiples of 12 for $52.68
$52.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 3/8
- Maximum Knock Out Size (In) 0.701
- Hazardous Class/Division Class 1, Div 2
- Bushing Material Neoprene
- Cord Grip Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSP-007
- Zoro # G7219060
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 3/8 |
Maximum Knock Out Size (In) | 0.701 |
Inside Body Diameter / Body Bore | 0.45 |
Form Size | 1 |
Thread Size | 3/8 |
Details
Item | Cord Grip,Nylon,3/8",.375-.438 |
Hazardous Class/Division | Class 1, Div 2 |
Bushing Material | Neoprene |
Cord Grip Type | Straight |
Body Material | Nylon |
UL Specification | E53599 |
Maximum Operating Temperature (F) | 225 |
Thread Type | NPSM |
Cable Range | .375 - .438 |
Minimum Operating Temperature (F) | -40 |
Bushing Holes | 1 |
Clearance Hole (In) | 0.701 |
CSA Specification | 28985 |
Description
Cord Grip,Nylon,3/8 In.,.375-.438
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 115/120V AC , In:120V AC (SMART1500LCDXL)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106A14S2P)
- BURNDY Insulated Multitap Connector, 2.97 In. L (BIBS2503)
- ALLEN TEL Duplex SC to SC Fiber Optic Cable, Singlemode, 3 M (GBSC2-D1-03)
- REMKE Cord Grip, Blk, Polyamide, M20, .23-.47 (RD20MR)
- REMKE Cord Grip, Alum, 45 deg., 1-1/2", 1.00-1.125 (RSR-45518)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.188-2.312 (RSR-737)
- REMKE Cord Grip, Steel, 1/2" NPT, .250-.312 (RSRS-105)
- REMKE Cord Grip, Alum, 3/4" NPT, .312-.375 (RSR-2106)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625 (RSR-901)
- AMPHENOL 38999S3 B/S STRT SHRK CAD OD (M850496911W)
- Remke Strain Relief Grips