Shop All Strain Relief Grips
Remke
Cord Grip, Nylon, 3/8", .375-.438, Mesh
Mfr # RSP-007-E
Zoro # G7219237
product price: $33.25
/ea
Sold in multiples of 2 for $66.50
$66.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Minimum Operating Temperature (C) -40
- Clearance Hole (in) 0.701
- Thread Size 44993
- F Dimension (in) 0.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSP-007-E
- Zoro # G7219237
- UPC # 785411413037
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 44993 |
F Dimension (in) | 0.94 |
Conduit Size | 44993 |
Maximum Knock Out Size (in) | 0.701 |
D Dimension (in) | 1.63 |
Form Size | 1 |
E Dimension (in) | 0.94 |
Inside Body Diameter / Body Bore | 0.45 |
Description
Cord Grip,Nylon,3/8 In.,.375-.438,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Modular Telephone Plugs RJ11 6P4C, 25-Pack (VDV826-601)
- GARDNER BENDER Splice Butt Heat Shrink Kit, PK24 (GBX-TK)
- AC WORKS 10ft SOOW 14/3 NEMA L6-15 15A 250V Rubber Extension Cord (L615PR-010)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 30 A, NEMA 1 (HF221N)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh (RSR-1005-E)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.250-1.375 (RSR-422)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-107-E)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29516-E)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .188-.250 (RSR-9104)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-003R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 9 in. Mesh (073031211)
- Remke Cord Grips