Shop All Strain Relief Grips
Remke
Cord Grip, Nylon, 3/8", .312-.375
Mfr # RSP-006
Zoro # G7219051
Sold in multiples of 12 for $59.40
$59.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 3/8
- Bushing Material Neoprene
- Maximum Operating Temperature (F) 225
- Minimum Operating Temperature (F) -40
- Maximum Knock Out Size (In) 0.701
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSP-006
- Zoro # G7219051
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 3/8 |
Maximum Knock Out Size (In) | 0.701 |
Inside Body Diameter / Body Bore | 0.45 |
Form Size | 1 |
Thread Size | 3/8 |
Details
Item | Cord Grip,Nylon,3/8",.312-.375 |
Bushing Material | Neoprene |
Maximum Operating Temperature (F) | 225 |
Minimum Operating Temperature (F) | -40 |
Bushing Holes | 1 |
CSA Specification | 28985 |
Cable Range | .312 - .375 |
UL Specification | E53599 |
Hazardous Class/Division | Class 1, Div 2 |
Thread Type | NPSM |
Clearance Hole (In) | 0.701 |
Body Material | Nylon |
Cord Grip Type | Straight |
Description
Cord Grip,Nylon,3/8 In.,.312-.375
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON L16-20BLK W-LK 20A 480V3PH3P4W MD4 26W76 (2324-PW6P-BLK)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412201610C)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Oil Rubbed Bronze Finish (789ORB)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG3J62)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.438-1.562 (RSR-9625)
- REMKE Cord Grip, Alum, 1-1/4", 1.250-1.375 (RSR-9422)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-103)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.688-1.812 (RSR-9629)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .188-.250 (RSR-9104)
- REMKE Cord Grip, Alum, 90 deg., 1-1/2", 1.00-1.125 (RSR-9518)
- ABB Cable Connector, 1/2 In, Straight (TCF050-67AL)
- Remke Strain Relief Grips