Shop All Strain Relief Connector
Remke
Cord Grip, Nylon, 3/8", .250-.312
Mfr # RSP-005
Zoro # G7218957
product price: $4.69
/ea
Sold in multiples of 12 for $56.28
$56.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44993
- Cord Grip Type Straight
- D Dimension (in) 1.63
- CSA Specification 28985
- Inside Body Diameter / Body Bore 0.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSP-005
- Zoro # G7218957
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44993 |
D Dimension (in) | 1.63 |
Inside Body Diameter / Body Bore | 0.45 |
Maximum Knock Out Size (in) | 0.701 |
F Dimension (in) | 0.94 |
Form Size | 1 |
E Dimension (in) | 0.94 |
Thread Size | 44993 |
Description
Cord Grip,Nylon,3/8 In.,.250-.312
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (4LS1)
- VILLAGE WROUGHT IRON Village Wrought Iron ES-45 Star Switch Cover (ES-45)
- IFM Prox Sensor, Inductive, 15mm, NPN, NC, QD (IIS235)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 1.6A, 600V AC, Non-Indicating (ATQR1-6/10)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2110)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-1210)
- REMKE Cord Grip, Alum, 3/4" NPT, .812-.938 (RSR-2315)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.812-1.938 (RSR-731)
- REMKE Cord Grip, PG16 Thread, .562-.625 (RPG-16210)
- REMKE Cord Grip, Alum, 3/4" NPT, .312-.375 (RSR-2106)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .375-.438 (RSR-9007)
- Remke Strain Relief Connector