Shop All Strain Relief Grips
Remke
Cord Grip, Nylon, 3/8", .125-.188
Mfr # RSP-003
Zoro # G7218920
product price: $4.29
/ea
Sold in multiples of 12 for $51.48
$51.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44993
- Body Material Nylon
- Clearance Hole (in) 0.701
- Thread Size 44993
- F Dimension (in) 0.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSP-003
- Zoro # G7218920
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44993 |
Thread Size | 44993 |
F Dimension (in) | 0.94 |
Maximum Knock Out Size (in) | 0.701 |
Form Size | 1 |
D Dimension (in) | 1.63 |
E Dimension (in) | 0.94 |
Inside Body Diameter / Body Bore | 0.45 |
Description
Cord Grip,Nylon,3/8 In.,.125-.188
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Rod, 12 In. Arm L (9007FA3)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #4 Stud PK100 (A18-4)
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 3P 50A, Width: 2.56 in (8910DPA53V06)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 6in, PK5 (HSN-100 3/16 Blk 6)
- REMKE Cord Grip, Alum, 2", 1.812-1.938, Size 7 (RSR-6731)
- REMKE Cord Grip, Alum, 3/4" NPT, .188-.250 (RSR-2104)
- REMKE Cord Grip, Alum, 1-1/2", .688-.812, Size 5 (RSR-513)
- REMKE Cord Grip, Alum, 1" NPT, 1.00-1.125, Size 5 (RSR-3518)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-210)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-1209)
- REMKE Cord Grip, Steel, 1/2" NPT, .562-.625 (RSRS-110)
- Remke Cord Grips