Shop All Strain Relief Grips
Remke
Cord Grip, Nylon, 3/8", .125-.188, Mesh
Mfr # RSP-003-E
Zoro # G7219261
product price: $33.25
/ea
Sold in multiples of 2 for $66.50
$66.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- D Dimension (in) 1.63
- Minimum Operating Temperature (F) -40
- Inside Body Diameter / Body Bore 0.45
- Form Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSP-003-E
- Zoro # G7219261
- UPC # 785411412955
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
D Dimension (in) | 1.63 |
Inside Body Diameter / Body Bore | 0.45 |
Form Size | 1 |
Maximum Knock Out Size (in) | 0.701 |
Conduit Size | 44993 |
Thread Size | 44993 |
F Dimension (in) | 0.94 |
E Dimension (in) | 0.94 |
Description
Cord Grip,Nylon,3/8 In.,.125-.188,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Cable Tie, Black, 0.09" W (VRT-S06BK-TA)
- SIEMENS 480V-120V 150VA Transformer (MT0150A)
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P (XTOE005CCSS)
- RACO Coupling Comb, Rgd/Imc, Emt, 1/2", Steel (1352)
- REMKE Cord Grip, Alum, 2", 1.562-1.688, Size 6 (RSR-627)
- REMKE Cord Grip, Alum, 2", 1.250-1.375, Size 6 (RSR-622)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh (RSR-1005-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625 (RSR-901)
- REMKE Cord Grip, PG29 Thrd, .625-.750, Mesh (RPG-29312-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Size 5 (RSR-520)
- REMKE Cord Grip, 45 deg., 1/2", .250-.312, Mesh (RSR-45105-E)
- Remke Strain Relief Grips