Shop All Strain Relief Grips
Remke
Cord Grip, Nylon, 3/4", .688-.812, Mesh
Mfr # RSP-9213-E
Zoro # G7219018
product price: $44.89
/ea
Sold in multiples of 2 for $89.78
$89.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- Bushing Holes 1
- Maximum Operating Temperature (F) 225
- CSA Specification 28985
- Connector Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSP-9213-E
- Zoro # G7219018
- UPC # 785411197296
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Inside Body Diameter / Body Bore | 0.766 |
A Dimension (in) | 0.765 |
Conduit Size | 44989 |
F Dimension (in) | 1.71 |
Form Size | 3 |
Maximum Knock Out Size (in) | 1.141 |
B Dimension (in) | 0.58 |
Thread Size | 44989 |
G Dimension (in) | 1.45 |
C Dimension (in) | 2.04 |
Description
Cord Grip,Nylon,3/4 In.,.688-.812,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 0.44 to 0.56A (B0.63)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (PV10-56R-L)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 3/4" Cable Diameter - NPT 14 Thread - 20 Pcs/ Pack (CGRANPT34-20)
- WEG WEG - MPW40-3-U025, MOTOR PROTECTOR BU MPW40-3-U025 (MPW40-3-U025)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.438-1.562 (RSR-9625)
- REMKE Cord Grip, PG21 Thread, .875-1.00 (RPG-21316)
- REMKE Cord Grip, Gry, Polyamide, M20, .23-.47 (RD20MR-GY)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .312-.375 (RSR-9006)
- REMKE Cord Grip, Alum, 2" NPT, 1.688-1.812, Mesh (RSR-629-E)
- REMKE Cord Grip, Alum, 1/4" NPT, .188-.250 (RSR-0004)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011335)
- Remke Cord Grips