Shop All Strain Relief Grips
Remke
Cord Grip, Nylon, 3/4", .688-.812, Mesh
Mfr # RSP-213-E
Zoro # G7219359
product price: $44.99
/ea
Sold in multiples of 2 for $89.98
$89.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Hazardous Class/Division Class 1, Div 2"
- Min Cable Range over Jacket (in) 0.688
- E Dimension (in) 1.38
- Minimum Operating Temperature (C) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSP-213-E
- Zoro # G7219359
- UPC # 785411413402
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
E Dimension (in) | 1.38 |
Inside Body Diameter / Body Bore | 0.76 |
F Dimension (in) | 1.5 |
Thread Size | 44989 |
Maximum Knock Out Size (in) | 1.141 |
Form Size | 3 |
D Dimension (in) | 2.1 |
Conduit Size | 44989 |
Description
Cord Grip,Nylon,3/4 In.,.688-.812,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 3 to 32VDC, 90A (D2490-10)
- HUBBELL 30/20A Locking Receptacle 3P 4W 600VAC/250VDC (HBL20403)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 10A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM010)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 4; 12; 13, Non Hinged Clamp (BN4121005CH)
- REMKE Cord Grip, Alum, 1" NPT, 1.00-1.125, Size 5 (RSR-3518)
- REMKE Cord Grip, Alum, 2", 2.062-2.188, Size 7 (RSR-6735)
- REMKE Cord Grip, Alum, 1" NPT, .688-.812, Mesh (RSR-313-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-1006)
- REMKE Cord Grip, Alum, 1-1/4 .875-1.00, Mesh (RSR-416-E)
- REMKE Cord Grip, PG16 Thrd, .568-.688, Mesh (RPG-16211-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625 (RSR-901)
- Remke Strain Relief Grips