Shop All Strain Relief Grips
Remke
Cord Grip, Nylon, 3/4", .625-.750
Mfr # RSP-212
Zoro # G7219130
product price: $6.99
/ea
Sold in multiples of 11 for $76.89
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Maximum Operating Temperature (C) 107
- Min Cable Range over Jacket (in) 0.625
- Body Material Nylon
- Bushing Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSP-212
- Zoro # G7219130
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44989 |
E Dimension (in) | 1.38 |
Thread Size | 44989 |
Inside Body Diameter / Body Bore | 0.76 |
Maximum Knock Out Size (in) | 1.141 |
Form Size | 3 |
F Dimension (in) | 1.5 |
D Dimension (in) | 2.1 |
Description
Cord Grip,Nylon,3/4 In.,.625-.750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 45 deg., 1/2", .312-.375 (RSR-45106)
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 10-20R, Black (9326)
- BURNDY Mechanical Conn, Lug, 250 kcmil to 6 AWG (K2A29U)
- VICTRON ENERGY MPPT WireBox-S 75-10/15 (SCC950100000)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.250-1.375 (RSR-422)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-210)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-106)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .375-.438 (RSR-9107)
- REMKE Cord Grip, PG29 Thread, .500-.562 (RPG-29309)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 4 (RSR-316)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1059GPK25)
- Remke Cord Grips