Shop All Strain Relief Grips
Remke
Cord Grip, Nylon, 3/4", .625-.750, Mesh
Mfr # RSP-9212-E
Zoro # G7219027
Sold in multiples of 2 for $89.78
$89.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- Maximum Operating Temperature (F) 225
- Thread Type NPSM
- Conduit Size 44989
- Max Cable Range over Jacket (in) 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSP-9212-E
- Zoro # G7219027
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44989 |
B Dimension (in) | 0.58 |
Maximum Knock Out Size (in) | 1.141 |
G Dimension (in) | 1.45 |
F Dimension (in) | 1.71 |
A Dimension (in) | 0.765 |
Inside Body Diameter / Body Bore | 0.766 |
C Dimension (in) | 2.04 |
Thread Size | 44989 |
Form Size | 3 |
Description
Cord Grip,Nylon,3/4 In.,.625-.750,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel U Fitting, Silver, Width: 5 3/8 in (V300UEG)
- RACO Flush-Fit Device Leveling Plate 999X (Bag of 3) (999X)
- L.H. DOTTIE L.H. Dottie 2'' Entrance Cap (Clamp On), 5PK (EC200)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 1-1/4" Inside Dia - Black - 4' Long Stick (HS465-BK)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-004R)
- REMKE Cord Grip, 1-1/2", 1.125-1.250, Mesh (RSR-9520-E)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29316-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Mesh (RSR-5625-E)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Mesh (RSR-316-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.438-1.562, Mesh (RSR-625-E)
- REMKE Cord Grip, ISO, M40, .875-1.00, Mesh (RSM-40416-E)
- Remke Strain Relief Grips