Shop All Strain Relief Grips
Remke
Cord Grip, Nylon, 3/4", .625-.750, Mesh
Mfr # RSP-212-E
Zoro # G7219307
product price: $50.35
/ea
Sold in multiples of 2 for $100.70
$100.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Connector Material Nylon
- Body Material Nylon
- E Dimension (in) 1.38
- Maximum Operating Temperature (C) 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSP-212-E
- Zoro # G7219307
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
E Dimension (in) | 1.38 |
F Dimension (in) | 1.5 |
D Dimension (in) | 2.1 |
Maximum Knock Out Size (in) | 1.141 |
Thread Size | 44989 |
Conduit Size | 44989 |
Form Size | 3 |
Inside Body Diameter / Body Bore | 0.76 |
Description
Cord Grip,Nylon,3/4 In.,.625-.750,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Body Cover, 1/2" Hub Size, Steel (SSC050)
- NATIONAL HARDWARE J-BOLT ZNC PLT 5/16X5"" (N232-926)
- SQUARE D Terminal Block, 30 Amp (9080GM6)
- GARDNER BENDER 14" L Cable Tie Black PK 100 (46-315UVB)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-004R)
- REMKE Cord Grip, Alum, 1-1/4 1.250-1.375, Mesh (RSR-422-E)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-002R)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-1210-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Mesh (RSR-518-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-109-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074-01-076)
- Remke Cord Grips