Shop All Strain Relief Grips
Remke
Cord Grip, Nylon, 3/4", .568-.688, Mesh
Mfr # RSP-9211-E
Zoro # G7218878
product price: $49.39
/ea
Sold in multiples of 2 for $98.78
$98.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- Cable Range .568 - .688
- Bushing Holes 1
- Min Cable Range over Jacket (in) 0.568
- Inside Body Diameter / Body Bore 0.766
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSP-9211-E
- Zoro # G7218878
- UPC # 785411197258
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Inside Body Diameter / Body Bore | 0.766 |
Conduit Size | 44989 |
F Dimension (in) | 1.71 |
B Dimension (in) | 0.58 |
C Dimension (in) | 2.04 |
Maximum Knock Out Size (in) | 1.141 |
Thread Size | 44989 |
G Dimension (in) | 1.45 |
Form Size | 3 |
A Dimension (in) | 0.765 |
Description
Cord Grip,Nylon,3/4 In.,.568-.688,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Interface Module 6ES71531AA030XB0 (6ES7153-1AA03-0XB0)
- TELEMECANIQUE SENSORS Cable Kit, Plastic Coated Steel, 164 ft. L (XY2CZ9350)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 160 kA (MA1IMA16)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 208/120V AC, A Curve (QOB320GFI)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-1004)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-011R)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Size 5 (RSR-520)
- REMKE Cord Grip, Steel, 3/4" NPT, .568-.688 (RSRS-211)
- REMKE Cord Grip, Alum, 2" NPT, 1.312-1.437, Mesh (RSR-623-E)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 5 (RSR-3516)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 8 in Mesh (07310005)
- Remke Strain Relief Grips