Shop All Strain Relief Connector
Remke
Cord Grip, Nylon, 3/4", .562-.688
Mfr # RSP-211
Zoro # G7219079
product price: $4.99
/ea
Sold in multiples of 11 for $54.89
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Cable Range .562 - .625
- Clearance Hole (in) 1.141
- D Dimension (in) 2.1
- Maximum Operating Temperature (F) 225
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSP-211
- Zoro # G7219079
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44989 |
D Dimension (in) | 2.1 |
F Dimension (in) | 1.5 |
Thread Size | 44989 |
E Dimension (in) | 1.38 |
Inside Body Diameter / Body Bore | 0.76 |
Form Size | 3 |
Maximum Knock Out Size (in) | 1.141 |
Description
Cord Grip,Nylon,3/4 In.,.562-.688
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRE TRAK WireTrak Cable Raceway On a Roll - 1" W x 0.5" H Channel - 50 Ft Length (WT500-50)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-40-8-4H)
- AC WORKS 6-50P Welder Plug to 6-30R 3-Prong 30 Amp 250 Volt HVAC Female Adapter (AD650630)
- EATON CUTLER-HAMMER Lug Kit, 200A, 120/240V, 208Y/120V, 240V, 2 Poles (BRL200)
- REMKE Cord Grip, Alum, 45 deg., 1-1/2", 1.00-1.125 (RSR-45518)
- REMKE Cord Grip, Steel, 3/4" NPT, .562-.625 (RSRS-210)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Size 5 (RSR-518)
- REMKE Cord Grip, Alum, 3/4" NPT, .375-.438 (RSR-2107)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.812-1.938 (RSR-731)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .438-.500 (RSR-9108)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1 In, Straight, Gray (SEC100GA)
- Remke Cord Grips