Shop All Strain Relief Grips
Remke
Cord Grip, Nylon, 3/4", .562-.688, Mesh
Mfr # RSP-211-E
Zoro # G7219340
product price: $43.15
/ea
Sold in multiples of 2 for $86.30
$86.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Min Cable Range over Jacket (in) 0.562
- Thread Type NPSM
- Hazardous Class/Division Class 1, Div 2"
- Inside Body Diameter / Body Bore 0.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSP-211-E
- Zoro # G7219340
- UPC # 785411413365
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Inside Body Diameter / Body Bore | 0.76 |
D Dimension (in) | 2.1 |
Thread Size | 44989 |
Maximum Knock Out Size (in) | 1.141 |
Form Size | 3 |
F Dimension (in) | 1.5 |
E Dimension (in) | 1.38 |
Conduit Size | 44989 |
Description
Cord Grip,Nylon,3/4 In.,.562-.688,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFR600303CID)
- SENSORSWITCH Occupancy Sensor, PIR/Micro, 2000sq ft, Wht (WSX PDT WH)
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (T60030-3CR)
- SQUARE D Cb Handle Padlock Attachment (HPAFD)
- REMKE Strain Relief, Wide Range, 2", 1.50-1.70 (7303-015R)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-011R)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375 (RSR-9522)
- REMKE Cord Grip, Steel, 3/8" NPT, .312-.375 (RSRS-006)
- REMKE Cord Grip, PG29 Thread, .500-.562 (RPG-29309)
- REMKE Cord Grip, Steel, 1/2" NPT, .250-.312 (RSRS-105)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625 (RSR-901)
- Remke Cord Grips