Shop All Strain Relief Connector
Remke
Cord Grip, Nylon, 3/4", .562-.625
Mfr # RSP-210
Zoro # G7219167
product price: $7.19
/ea
Sold in multiples of 11 for $79.09
$79.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Hazardous Class/Division Class 1, Div 2"
- D Dimension (in) 2.1
- CSA Specification 28985
- Bushing Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSP-210
- Zoro # G7219167
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44989 |
D Dimension (in) | 2.1 |
Maximum Knock Out Size (in) | 1.141 |
F Dimension (in) | 1.5 |
Thread Size | 44989 |
Form Size | 3 |
E Dimension (in) | 1.38 |
Inside Body Diameter / Body Bore | 0.76 |
Description
Cord Grip,Nylon,3/4 In.,.562-.625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1.5 to 75 psi, Standard Action (9012GDW4)
- SCHNEIDER ELECTRIC Plain mounting plate H800xW600mm made of galvanised sheet steel (NSYMM86)
- MERSEN Lugs #6,300mcm 200a, switch /6 (LUG200)
- SCHNEIDER ELECTRIC Disconnect Switch, 47 A, 63 A, 80 A, 100 A, 690V AC, 3 pole (VLS3P080R2)
- REMKE Cord Grip, Steel, 1/2" NPT, .562-.625 (RSRS-110)
- REMKE Cord Grip, Gry, Polyamide, M20, .23-.47 (RD20MR-GY)
- REMKE Cord Grip, Alum, 1/2" NPT, .438-.500 (RSR-108)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .312-.375 (RSR-9006)
- REMKE Cord Grip, Alum, 1/4" NPT, .250-.312 (RSR-0005)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Size 5 (RSR-522)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1017)
- Remke Strain Relief Connector